Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Happy Hanukkah Circle Vinyl Laminated Decal

  • Mfr # D-36-CIR-Happy Hanukkah 2

  • Zoro # G709700864


product price: $39.99
/ea

Key Features

UV Resistant
Yes
Length
36 in
Thickness
0.1 in
Width
0.01 in
Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-36-CIR-Happy Hanukkah 2
Zoro #
G709700864
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Thickness
0.1 in
Width
0.01 in
Height
36 in

Details

UV Resistant
Yes
Sign Material
Vinyl
Sign Mounting Style
Self Adhesive
Double-Sided
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.