Shop SIGNMISSION

High Car Prowl Area Remove Valuables Lock Your Vehicle Heavy-Gauge Alum Sign, 24" H, BS-1824-23907

  • Mfr # A-DES-BS-1824-23907

  • Zoro # G309791378


product price:  $49.59
/ea

Key Features

Width
24"
Height
24"
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double Sided
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A-DES-BS-1824-23907
Zoro #
G309791378
UPC #
196617251116
Country of Origin
United States

Dimensions

Width
24"
Height
24"
Thickness
0.1 in

Details

Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double Sided
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.