Shop SIGNMISSION
See all product information
Create Account
I Just Want To Hug You Circle Vinyl Laminated Decal
- Mfr # D-16-CIR-I just want to hug you
- Zoro # G109702390
product price:Â
$
13.99
/ea
Key Features
Length
16 in
Thickness
0.1 in
Double-Sided
No
Height
16 in
Width
0.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-16-CIR-I just want to hug you
- Zoro #
- G109702390
- UPC #
- -
- Country of Origin
- United States
- Double-Sided
- No
- Sign Mounting Style
- Self Adhesive
- Sign Material
- Vinyl
- UV Resistant
- Yes
Dimensions
- Length
- 16 in
- Thickness
- 0.1 in
- Height
- 16 in
- Width
- 0.01 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.