If Tears Could Build A Stairway Circle Vinyl Laminated Decal
- Mfr # D-16-CIR-If tears could build a Stairway
- Zoro # G809702447
product price:Â
$
13.99
/ea
Key Features
Height
16 in
Width
0.01 in
Sign Mounting Style
Self Adhesive
Length
16 in
Double-Sided
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-16-CIR-If tears could build a Stairway
- Zoro #
- G809702447
- UPC #
- -
- Country of Origin
- United States
- Sign Mounting Style
- Self Adhesive
- Double-Sided
- No
- UV Resistant
- Yes
- Sign Material
- Vinyl
Dimensions
- Height
- 16 in
- Width
- 0.01 in
- Length
- 16 in
- Thickness
- 0.1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.