Set of Two Black Round Metal And Mirrored Glass Vanity Trays
- Mfr # 376025
- Zoro # G023440125
product price:Â
$
277.99
/ea
Free Shipping & Returns
Key Features
Microwave Safe
No
Color
Black
Tray Type
Vanity Tray
Length
4 in
Tray Pattern
No Pattern and Not Solid Color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 376025
- Zoro #
- G023440125
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 4 in
- Width
- 22 in
- Depth
- 22 in
- Size
- 22" W, 18" W
Details
- Microwave Safe
- No
- Color
- Black
- Tray Type
- Vanity Tray
- Tray Pattern
- No Pattern and Not Solid Color
- Material
- Metal, Mirrored Glass
- Dishwasher Safe
- No
- Chip Resistant
- No
- Finish
- Chrome
- Assembly Required
- No Assembly Needed
- Food Safe
- Yes
- Item
- Trays
- Shape
- Round
Description
This set of two black round metal and mirrored glass vanity trays will add a beautiful decorative accent to your decor. Matte black metal wire in an abstract geometric pattern surrounds these round trays for a unique and modern look that is accented by mirrored glass on the flat surface. Comes with two pieces that can be used separately or together. If you get creative, these trays with their mirrored flat surface can even be hung up on the wall as accent decor!. 4-inch h x 22-inch w x 22-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.