Shop SIGNMISSION
See all product information
Create Account
Irish For The Day Circle Corrugated Plastic Sign
- Mfr # C-24-CIR-WS-Irish for the Day
- Zoro # G009704562
product price:Â
$
28.99
/ea
Key Features
Height
24 in
Length
24 in
Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Width
0.04 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-24-CIR-WS-Irish for the Day
- Zoro #
- G009704562
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 24 in
- Length
- 24 in
- Width
- 0.04 in
- Thickness
- 0.1 in
Details
- Sign Mounting Style
- Yard Stakes
- UV Resistant
- Yes
- Sign Material
- Corrugated Plastic
- Double-Sided
- No
- Includes
- HasStakes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.