Kansas Route Marker Shield Sign Us 66, 6 inch X 6 inch, Plastic Sign, 2PK

  • Mfr # SHI-P-2PACK-6-384

  • Zoro # G315364238


product price:  $14.99
/pk 2, $7.50/ea

Key Features

Sign Material
Plastic Sign
Width
6 in
Size
6 in x 6 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHI-P-2PACK-6-384
Zoro #
G315364238
UPC #
198821796858
Country of Origin
United States

Dimensions

Width
6 in
Size
6 in x 6 in
Height
6 in

Details

Sign Material
Plastic Sign

Description

Embrace Nostalgia with the "US 66" Kansas Route Marker Shield Sign Honor the legacy of the historic Route 66 with this Shield Sign, featuring "US 66." Ideal for road trip enthusiasts, collectors, or fans of Americana, this sign brings a touch of history and charm to any space. Perfect for garages, workshops, or outdoor displays. Durable Materials for Outdoor Use Crafted from heavy-duty commercial grade polystyreneplastic, this 6 inch by 6 inch sign offers exceptional resistance to rust and wear. Fade-resistant inks and UV-protective coating ensure vibrant colors and a lasting design. Pre-cut holes make it easy to mount securely on posts, fences, or walls. Celebrate the Spirit of the Open Road The bold Route 66 design embodies adventure and nostalgia, making it a meaningful addition to any collection or decor. Whether for personal use or as a gift, this sign is a standout tribute to American history. Built to last, it's a timeless piece of Americana.


  • • DURABLE ALL-WEATHER DESIGN: Our (2 Pack) 6 inch X 6 inch commercial-grade signs are made with UV-protected plastic, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.