Merry Christmas Circle Vinyl Laminated Decal
- Mfr # D-12-CIR-Merry Christmas 2
- Zoro # G309702565
product price:Â
$
8.99
/ea
Key Features
Sign Mounting Style
Self Adhesive
Length
12 in
Thickness
0.1 in
Width
0.01 in
Sign Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-12-CIR-Merry Christmas 2
- Zoro #
- G309702565
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 12 in
- Thickness
- 0.1 in
- Width
- 0.01 in
- Height
- 12 in
Details
- Sign Mounting Style
- Self Adhesive
- Sign Material
- Vinyl
- Double-Sided
- No
- UV Resistant
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.