Zoro Homepage

No Candy Here Double Sided Corrugated Plastic Circle Yard Sign

  • Mfr # C-16-CIR-DS-WS-No Candy here

  • Zoro # G009686936


product price: $24.99
/ea

Key Features

UV Resistant
Yes
Width
0.04 in
Thickness
0.1 in
Sign Material
Corrugated Plastic
Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-16-CIR-DS-WS-No Candy here
Zoro #
G009686936
UPC #
705675612496
Country of Origin
United States

Dimensions

Width
0.04 in
Thickness
0.1 in
Height
16 in
Length
16 in
Size
16"

Details

UV Resistant
Yes
Sign Material
Corrugated Plastic
Sign Mounting Style
Yard Stakes
Double-Sided
Yes
Stake Included
Has Stakes
Single or Double Sided
Double Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.