No Dumping Shield Sign This Property Is, 6 inch X 6 inch, Plastic Sign, 2PK

  • Mfr # SHI-P-2PACK-6-393
  • Zoro # G315349129
product price: 
$
14.99
/pk of 2, $7.50/ea

Key Features

Width
6 in
Height
6 in
Sign Material
Plastic Sign
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SHI-P-2PACK-6-393
Zoro #
G315349129
UPC #
198821798210
Country of Origin
United States
Sign Material
Plastic Sign

Dimensions

Width
6 in
Height
6 in

Description

Prevent Illegal Dumping with the "No Dumping" Shield Sign Warn against unauthorized dumping with this Shield Sign that states, "This Property Is Protected By Video Surveillance." Ideal for businesses, residential complexes, or public spaces, this sign ensures compliance with rules and reduces littering. Rugged Design for Long-Term Use Crafted from heavy-duty commercial grade polystyreneplastic, this 6 inch by 6 inch sign offers exceptional durability and resistance to rust. Fade-resistant inks and UV-protective coating ensure long-lasting visibility, even in harsh outdoor conditions. Pre-cut holes make installation quick and secure. Clear Messaging for Effective Communication The bold lettering and polished design provide a professional appearance, ensuring visitors understand and respect the property's no-dumping policy. It's a practical tool for protecting cleanliness and security. Built to last, it's a dependable solution for enforcing property rules.


  • • DURABLE ALL-WEATHER DESIGN: Our (2 Pack) 6 inch X 6 inch commercial-grade signs are made with UV-protected plastic, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.