Shop SIGNMISSION

No Loitering Shield Sign Police Enforced, 12 inch X 12 inch, Aluminum Metal Sign, 2PK

  • Mfr # SHI-A-2PACK-12-396
  • Zoro # G315358558

product price: 
$
22.99
/pk of 2, $11.50/ea

Key Features

Width
12 in
Height
12 in
Sign Material
Aluminum Metal Sign
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SHI-A-2PACK-12-396
Zoro #
G315358558
UPC #
198821798678
Country of Origin
United States
Sign Material
Aluminum Metal Sign

Dimensions

Width
12 in
Height
12 in

Description

Maintain Order with the "No Loitering" Shield Sign Ensure a safe and orderly environment with this Shield Sign that reads, "Police Enforced. Police Department." Ideal for businesses, residential areas, or public spaces, this sign communicates a clear message to deter loitering and unauthorized gatherings. Durable Construction for Long-Term Use Crafted from heavy-duty 40 mil thick aluminum, this 12 inch by 12 inch sign resists rust and wear. The fade-resistant inks and UV-protective coating ensure the message remains vibrant and visible over time. Pre-cut holes allow for quick and secure installation on walls, posts, or fences. Bold Messaging for Maximum Impact The polished finish and clear text deliver a professional and authoritative tone, ensuring the message is noticed and respected. It's a practical tool for enhancing property safety and compliance. Built to last, it's a trusted solution for enforcing loitering policies.


  • • DURABLE ALL-WEATHER DESIGN: Our (2 Pack) 12 inch X 12 inch commercial-grade signs are made with UV-protected rust and corrosion-resistant heavy-duty, 40 mil thick aluminum, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.