No Parking Shield Sign Active Driveway, 6 Inch X 6 Inch, Plastic Sign

  • Mfr # SHI-P-6-397

  • Zoro # G315323433


product price:  $7.99
/ea

Key Features

Width
6 in
Height
6 in
Sign Material
Plastic Sign
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHI-P-6-397
Zoro #
G315323433
UPC #
198821798920
Country of Origin
United States

Dimensions

Width
6 in
Height
6 in

Details

Sign Material
Plastic Sign

Description

Ensure Accessibility with the "Active Driveway" No Parking Shield Sign Maintain clear access to your driveway with this Shield Sign, which states, "Active Driveway." Perfect for residential or commercial properties, this sign communicates parking restrictions to prevent congestion and ensure smooth traffic flow. Rugged and Reliable Design Made from heavy-duty commercial grade polystyreneplastic, this 6 inch by 6 inch sign resists rust and wear. The fade-resistant inks and UV-protective coating keep the message vibrant and readable, even in harsh weather conditions. Pre-cut holes make installation quick and easy on gates, walls, or posts. Professional Messaging for Maximum Compliance The bold text and polished design ensure that the sign is easily noticed and respected, helping maintain accessibility and order. Built to last, it's a trusted tool for managing parking and traffic.


  • • DURABLE ALL-WEATHER DESIGN: Our 6 inch X 6 inch commercial-grade signs are made with UV-protected plastic, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.