No Soliciting Shield Sign No Politics Ma, 6 Inch X 6 Inch, Plastic Sign

  • Mfr # SHI-P-6-403
  • Zoro # G515358068
product price: 
$
8.79
/ea

Key Features

Width
6 in
Height
6 in
Sign Material
Plastic Sign
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SHI-P-6-403
Zoro #
G515358068
UPC #
198821799941
Country of Origin
United States

Dimensions

Width
6 in
Height
6 in

Details

Sign Material
Plastic Sign

Description

Maintain Privacy with the "No Soliciting" Shield Sign Protect your property from unwanted interruptions with this Shield Sign, which reads, "No Politics Magazines Candy Religion No Exceptions." Ideal for homes, offices, or businesses, this sign ensures solicitors respect your boundaries. Built for Long-Term Use This 6 inch by 6 inch sign is crafted from heavy-duty commercial grade polystyreneplastic for superior resistance to rust and corrosion. Its fade-resistant inks and scratch-resistant UV coating ensure vibrant and clear messaging over time. Pre-cut holes allow for secure installation on fences, gates, or walls. Professional Appearance for Clear Communication The bold text and polished finish deliver a professional tone, ensuring that solicitors understand and respect your property's rules. It's a reliable tool for maintaining privacy and order. Built to last, it's an essential addition to any property enforcing a no-soliciting policy.


  • • DURABLE ALL-WEATHER DESIGN: Our 6 inch X 6 inch commercial-grade signs are made with UV-protected plastic, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.