
OSHA DANGER Sign, Custom Text, 24in X 18in Decal, 24" W, 18" H, Custom Text, Custom Text
Mfr # OS-DS-D-1824-Custom
Zoro # G309527540
product price: $16.39
/eaKey Features
Legend
Custom Text
Height
18"
Sign Material
Decal
Sign Mounting Style
Self-Adhesive
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OS-DS-D-1824-Custom
Zoro #
G309527540
UPC #
-
Country of Origin
United States
Dimensions
Width
24"
Height
18"
Thickness
0.1"
Details
Item
OSHA DANGER
Legend
Custom Text
Sign Material
Decal
Sign Mounting Style
Self-Adhesive
UV Resistant
Yes
Double Sided
No
Description
SIZE & SPECS: 24" X 18" Vinyl Label Decal – Commercial grade vinyl with adhesive backing specifically designed to adhere to indoor or outdoor surfaces yet can be removed without leaving behind a sticky residue.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.