Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OSHA NOTICE, Decal, 5" x 3.5", Custom Text, Custom Text

  • Mfr # OS-NS-D-35-Custom

  • Zoro # G409343545


product price: $4.49
/ea
Sold in multiples of 3 for $13.47

Key Features

Legend
Custom Text
Sign Material
Decal
Height
3.5
Length
5
Thickness
0.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OS-NS-D-35-Custom
Zoro #
G409343545
UPC #
-
Country of Origin
United States

Dimensions

Height
3.5
Length
5
Size
3.5 in x 5 in
Thickness
0.1"

Details

Item
OSHA NOTICE
Legend
Custom Text
Sign Material
Decal
Sign Mounting Style
Self-Adhesive
UV Resistant
Yes
Double-Sided
No

Description

SIZE & SPECS: 5" X 3.5" Vinyl Label Decal – Commercial grade vinyl with adhesive backing specifically designed to adhere to indoor or outdoor surfaces yet can be removed without leaving behind a sticky residue.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.