
Otterhound Dog Decal, Dog Lover Decor Vinyl Sticker
Mfr # D-24-Otterhound
Zoro # G809675635
product price:Â $24.99
/eaKey Features
Material
Vinyl
Weight
0.162 lb
Size
24"
Height
24 in
Width
0.1 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D-24-Otterhound
Zoro #
G809675635
UPC #
755874795285
Country of Origin
United States
Dimensions
Size
24"
Height
24 in
Width
0.1 in
Length
24 in
Details
Material
Vinyl
Weight
0.162 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.