Pick Up After Your Pet Circle Vinyl Laminated Decal
- Mfr # D-24-CIR-Pick up after your pet
- Zoro # G609702661
product price:Â
$
23.99
/ea
Key Features
Size
24"
Double-Sided
No
Sign Mounting Style
Self Adhesive
Height
24 in
Sign Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-24-CIR-Pick up after your pet
- Zoro #
- G609702661
- UPC #
- -
- Country of Origin
- United States
- Double-Sided
- No
- Sign Mounting Style
- Self Adhesive
- Sign Material
- Vinyl
- UV Resistant
- Yes
Dimensions
- Size
- 24"
- Height
- 24 in
- Thickness
- 0.1 in
- Width
- 0.01 in
- Length
- 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.