
Practice Social Distancing Stay 6 Feet Apar Yard & Stake 12in X 16in Double Sided, C-1216-25334
Mfr # OS-NS-C-1216-DS-25334
Zoro # G809480208
product price: $22.99
/eaKey Features
Legend
Please Practice Social Distancing Stay 6 Feet Apar Yard Sign & Stake outdoor plastic coroplast window
Height
16"
Sign Material
Coroplast
Sign Mounting Style
Ground Stakes
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OS-NS-C-1216-DS-25334
Zoro #
G809480208
UPC #
680611713744
Country of Origin
United States
Dimensions
Width
12"
Height
16"
Thickness
0.25"
Details
Item
Please Practice Social Distancing Stay 6 Feet Apar Yard
Legend
Please Practice Social Distancing Stay 6 Feet Apar Yard Sign & Stake outdoor plastic coroplast window
Sign Material
Coroplast
Sign Mounting Style
Ground Stakes
UV Resistant
Yes
Double Sided
Yes
Description
Celebrate Our Most Valuable Workers.Let Workers Know That They Have Your Support.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. This Essential Worker sign is a great way to show your support for those who keep our country going in the hardest times. Whether you want to thank your employees or show your support from home, show your appreciation with a durable and highly visible sign in your yard, at the curb, or along the road. This yard sign, available in two sizes 12inx16in and 18inx24in is perfect for outdoor use with the included stake or can be used indoors as well. Our yard signs are printed one side on a 4mm corrugated plastic and comes standard with a wire stand for ground installation. Perfect for along roadsides, in front of retail stores or can be mounted anywhere without the stand. You can't go wrong with a SignMission yard sign! Go ahead order your Essential Worker Appreciation Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.