Shop SIGNMISSION
See all product information
Create Account
Practice Social Distancing Stay 6 Feet Apar Yard & Stake 24in x 36in Double Sided, C-2436-25334
- Mfr # OS-NS-C-2436-DS-25334
- Zoro # G109482421
product price:Â
$
37.79
/ea
Key Features
Legend
Please Practice Social Distancing Stay 6 Feet Apar Yard Sign & Stake outdoor plastic coroplast window
Height
36"
Sign Material
Coroplast
Sign Mounting Style
Ground Stakes
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OS-NS-C-2436-DS-25334
- Zoro #
- G109482421
- UPC #
- 680611714048
- Country of Origin
- United States
- Item
- Please Practice Social Distancing Stay 6 Feet Apar Yard
- Legend
- Please Practice Social Distancing Stay 6 Feet Apar Yard Sign & Stake outdoor plastic coroplast window
- Sign Material
- Coroplast
- Sign Mounting Style
- Ground Stakes
- UV Resistant
- Yes
- Double Sided
- Yes
Dimensions
- Width
- 24"
- Height
- 36"
- Thickness
- 0.25 in
Description
Celebrate Our Most Valuable Workers.Let Workers Know That They Have Your Support.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. This Essential Worker sign is a great way to show your support for those who keep our country going in the hardest times. Whether you want to thank your employees or show your support from home, show your appreciation with a durable and highly visible sign in your yard, at the curb, or along the road. This yard sign, available in two sizes 24 x 36 and 18x24 is perfect for outdoor use with the included stake or can be used indoors as well. Our yard signs are printed one side on a 4mm corrugated plastic and comes standard with a wire stand for ground installation. Perfect for along roadsides, in front of retail stores or can be mounted anywhere without the stand. You can't go wrong with a SignMission yard sign! Go ahead order your Essential Worker Appreciation Sign Today!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.