Shop SIGNMISSION
See all product information
Create Account
Raise The Jolly Roger Circle Vinyl Laminated Decal
- Mfr # D-12-CIR-Raise the Jolly Roger
- Zoro # G409702342
product price:Â
$
8.99
/ea
Key Features
Sign Material
Vinyl
Sign Mounting Style
Self Adhesive
Width
0.01 in
Thickness
0.1 in
Double-Sided
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-12-CIR-Raise the Jolly Roger
- Zoro #
- G409702342
- UPC #
- -
- Country of Origin
- United States
- Sign Material
- Vinyl
- Sign Mounting Style
- Self Adhesive
- Double-Sided
- No
- UV Resistant
- Yes
Dimensions
- Width
- 0.01 in
- Thickness
- 0.1 in
- Height
- 12 in
- Length
- 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.