
Route 66 2 Arrow Decal Funny Home Decor 24in Wide
Mfr # D-A-8-999639
Zoro # G209672180
product price: $13.99
/eaKey Features
Double-Sided
No
Sign Mounting Style
Self Adhesive
Thickness
0.1 in
Size
8 in x 24 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D-A-8-999639
Zoro #
G209672180
UPC #
807330563294
Country of Origin
United States
Dimensions
Thickness
0.1 in
Size
8 in x 24 in
Height
24"
Length
8"
Details
Item
Decal
Double-Sided
No
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.