Shop SIGNMISSION
See all product information
Safety Sign, 18 in Height, Aluminum, 12 in Length, Equine - Wisconsin
Mfr # A-1218 Equine - Wisconsin
Zoro # G809590969
product price:Â $19.99
/eaKey Features
Sign Material
Aluminum
Height
18 in
Length
12 in
Width
1 in
Thickness
0.1 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A-1218 Equine - Wisconsin
Zoro #
G809590969
UPC #
655257294315
Country of Origin
United States
Dimensions
Height
18 in
Length
12 in
Width
1 in
Thickness
0.1 in
Details
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.