Sealyham Terrier Dog Decal, Dog Lover Decor Vinyl Sticker
- Mfr # D-18-Sealyham Terrier
- Zoro # G709675513
product price:Â
$
19.99
/ea
Key Features
Material
Vinyl
Weight
0.162 lb
Width
0.1 in
Height
18 in
Size
18"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-18-Sealyham Terrier
- Zoro #
- G709675513
- UPC #
- 755874797296
- Country of Origin
- United States
- Material
- Vinyl
- Weight
- 0.162 lb
Dimensions
- Width
- 0.1 in
- Height
- 18 in
- Size
- 18"
- Length
- 18 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.