She Lives In Her Own Little Fairytale Circle Decal Vinyl Sticker
- Mfr # D-48-CIR-She lives in her own little Fai
- Zoro # G309800209
product price:Â
$
49.99
/ea
Key Features
Height
48 in
Width
0.01 in
Size
48"
Thickness
0.1 in
Length
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-48-CIR-She lives in her own little Fai
- Zoro #
- G309800209
- UPC #
- -
- Country of Origin
- United States
- Sign Material
- Vinyl
- UV Resistant
- Yes
- Sign Mounting Style
- Self Adhesive
- Double-Sided
- No
Dimensions
- Height
- 48 in
- Width
- 0.01 in
- Size
- 48"
- Thickness
- 0.1 in
- Length
- 48 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.