
She Shed Arrow Sign Funny Home Decor 24in Wide
Mfr # P-ARROW8-999616
Zoro # G509673757
product price:Â $13.99
/eaKey Features
Length
8"
Sign Mounting Style
Mounting Holes
Height
24"
Thickness
0.1 in
Double-Sided
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P-ARROW8-999616
Zoro #
G509673757
UPC #
645239696923
Country of Origin
United States
Dimensions
Length
8"
Height
24"
Thickness
0.1 in
Details
Item
Plastic Sign
Sign Mounting Style
Mounting Holes
Double-Sided
No
UV Resistant
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.