Shop SIGNMISSION
See all product information
Create Account
Siberian Husky Dog Decal, Dog Lover Decor Vinyl Sticker
- Mfr # D-12-Siberian Husky
- Zoro # G609675521
product price:Â
$
10.99
/ea
Key Features
Material
Vinyl
Length
12 in
Size
12"
Height
12 in
Weight
0.162 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-12-Siberian Husky
- Zoro #
- G609675521
- UPC #
- 755874799467
- Country of Origin
- United States
- Material
- Vinyl
- Weight
- 0.162 lb
Dimensions
- Length
- 12 in
- Size
- 12"
- Height
- 12 in
- Width
- 0.1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.