Shop SIGNMISSION
See all product information
Soda & Bottled WaterConcession Stand Food Truck Sticker, 8" x 4.5", D-DC-8 Soda & Bottled Water19
Mfr # D-DC-8 Soda & Bottled Water19
Zoro # G509696022
product price:Â $10.95
/eaKey Features
Height
8 in
Length
4.5 in
Width
1 in
Size
8 in
Thickness
0.1 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D-DC-8 Soda & Bottled Water19
Zoro #
G509696022
UPC #
746507085835
Country of Origin
United States
Dimensions
Height
8 in
Length
4.5 in
Width
1 in
Size
8 in
Thickness
0.1 in
Details
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double-Sided
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.