Shop SIGNMISSION

Stop The Spread Non-Slip Floor Graphic, 11in Vinyl Decal, 6PK, 11 in H, FD-C-11-6PK-99987

  • Mfr # FD-C-11-6PK-99987

  • Zoro # G709591646


product price:  $39.79
/pk 6, $6.63/ea

Key Features

Width
0.01 in
Height
11 in
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double Sided
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FD-C-11-6PK-99987
Zoro #
G709591646
UPC #
807330546990
Country of Origin
United States

Dimensions

Width
0.01 in
Height
11 in
Thickness
0.1 in

Details

Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double Sided
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.