Stop The Spread Of Covid-19, 14 Inch X 10 Inch, Decal

  • Mfr # OS-NS-D-1014-25598

  • Zoro # G115360676


product price:  $8.99
/ea

Key Features

Width
8 in
Height
6 in
Sign Material
Decal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OS-NS-D-1014-25598
Zoro #
G115360676
UPC #
807330476990
Country of Origin
United States

Dimensions

Width
8 in
Height
6 in

Details

Sign Material
Decal

Description

Make Sure You & Your Business are OSHA & ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it. Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum & rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas.


  • • EXTREMELY DURABLE: All our OSHA safety products are made from commercial grade materials specifically rated for outdoor or indoor usage for years of maintenance free life in the harshest environments. Our signs will last as long as your business!.
  • • SIZE & SPECS: 14" X 10" Vinyl Label Decal - Commercial grade vinyl with adhesive backing specifically designed to adhere to indoor or outdoor surfaces yet can be removed without leaving behind a sticky residue.
  • • PROTECT YOUR BUSINESS: These signs help protect your business from legal issues and lawsuits while protecting your staff and customers by providing a safe OSHA or ANSI compliant work environment.
  • • VIBRANT & VISIBLE: We use smart fonts and unrivaled inks and colors to ensure that our signs are visible inside and outside even in poor lighting and extreme weather. Our signs won't fade from the sun and are guaranteed corrosion free for life. Products can be mounted on walls, doors, fences, construction and caution areas.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products