Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Student Parking Only, A-Frame & 2 Decals Installed, Heavy-Duty Plastic Frame

  • Mfr # SBHD-D-2436-Student Parking Only

  • Zoro # G315323402


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Width
45 in
Height
25 in
Sign Material
Heavy-Duty Plastic Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBHD-D-2436-Student Parking Only
Zoro #
G315323402
UPC #
198164595682
Country of Origin
United States

Dimensions

Width
45 in
Height
25 in

Details

Sign Material
Heavy-Duty Plastic Frame

Description

PRODUCT DESCRIPTION: This listing has 2 variations. The different PRODUCT DESCRIPTIONS are listed below: Deluxe A-Frame Signs with 2 Plastic Signs NAME Portable Heavy-Duty A-Frame 2 24" x 36" 4mm Corrugated Plastic Signs DOUBLE-SIDED - Display signs on both sides for maximize exposure CHANGE YOUR MESSAGE – Swap sign inserts and change your message PORTABLE AND STORABLE - Sign frame easily folds down for convenient transport and storage Heavy-Duty - Portable - Reusable - Weather Resistant Our Signicade deluxe A-Frame comes with 2 corrugated plastic sign inserts. The sign graphics are adhered to the frame using Velcro which is included with the deluxe A-Frame package. Order multiple signs and change the message in just a few minutes as often as you need! Just search for SignMission 24" x 36" sign inserts. 2 4mm Corrugated Plastic Signs Self-Adhesive Velcro to Attached Signs White Heavy-Duty Frame 18 lbs. + 10 lbs. if Sand/Water Added 24" x 36" Removable Sign Graphics Indoor / Outdoor Use Double-Sided Deluxe A-Frame Signs with 2 Installed Vinyl Decals NAME Portable Heavy-Duty A-Frame 2 24" x 36" Installed Vinyl Decals DOUBLE-SIDED - Display signs on both sides for maximize exposure CHANGE YOUR MESSAGE – Swap sign inserts and change your message PORTABLE AND STORABLE - Sign frame easily folds down for convenient transport and storage Heavy-Duty - Portable - Reusable - Weather Resistant Our Signicade deluxe A-Frame comes with 2 installed vinyl decals. Order multiple signs and change the message in just a few minutes as often as you need! Just search for SignMission 24" x 36" sign inserts. 2 Installed Vinyl Decals White Heavy-Duty Frame 18 lbs. + 10 lbs. if Sand/Water Added Indoor / Outdoor Use Double-Sided


  • • Student Parking Only Portable Heavy-Duty A-Frame.
  • • (2) 24 Inch x 36 Inch Installed Vinyl Decals.
  • • DOUBLE-SIDED - Display signs on both sides for maximize exposure.
  • • CHANGE YOUR MESSAGE - Swap sign inserts and change your message.
  • • PORTABLE AND STORABLE - Sign frame easily folds down for convenient transport and storage.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.