Shop SIGNMISSION
See all product information
Create Account
Taurus Circle Vinyl Laminated Decal
- Mfr # D-48-CIR-Taurus
- Zoro # G509703737
product price:Â
$
49.99
/ea
Key Features
Length
48 in
Size
48"
Width
0.01 in
Height
48 in
Sign Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-48-CIR-Taurus
- Zoro #
- G509703737
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 48 in
- Size
- 48"
- Width
- 0.01 in
- Height
- 48 in
- Thickness
- 0.1 in
Details
- Sign Material
- Vinyl
- Double-Sided
- No
- Sign Mounting Style
- Self Adhesive
- UV Resistant
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.