
Theatre Arrow Sign Funny Home Decor 24in Wide
Mfr # P-ARROW8-999572
Zoro # G509673627
product price:Â $13.99
/eaKey Features
Height
24"
Thickness
0.1 in
Length
8"
Sign Mounting Style
Mounting Holes
Double-Sided
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
P-ARROW8-999572
Zoro #
G509673627
UPC #
645239696480
Country of Origin
United States
Dimensions
Height
24"
Thickness
0.1 in
Length
8"
Details
Item
Plastic Sign
Sign Mounting Style
Mounting Holes
Double-Sided
No
UV Resistant
Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.