Shop SIGNMISSION

Truck Sign Instructions Tandem Trucks Stop Here Heavy-Gauge Alum. Sign, 12" x 18", A-1218-22787

  • Mfr # A-1218-22787

  • Zoro # G709591653


product price:  $19.99
/ea

Key Features

Width
18"
Height
18"
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A-1218-22787
Zoro #
G709591653
UPC #
785590118433
Country of Origin
United States

Dimensions

Width
18"
Height
18"
Thickness
0.1 in
Length
12"

Details

Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Weight
1.31 lb
Double-Sided
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.