Virus Removal Yard Sign & Stake outdoor plastic coroplast window

  • Mfr # C-1216-DS-Virus Removal

  • Zoro # G209687962


product price:  $22.99
/ea

Key Features

Sign Mounting Style
Yard Stakes
Length
12"
UV Resistant
Yes
Height
16"
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C-1216-DS-Virus Removal
Zoro #
G209687962
UPC #
680611695682
Country of Origin
United States

Dimensions

Length
12"
Height
16"
Thickness
0.1 in
Width
1/4 in

Details

Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Sign Material
Coroplast
Double-Sided
Yes
Single or Double Sided
Double Sided

Description

Increase Your Bottom Line This 12in X 16in Or 18in X 24in Or 24in X 36in sign is perfect for outdoor use with the included H-frame wire stake for ground mounting or can be used anywhere without the stake as well! Choose between a single-sided or double-sided sign, printed on 4mm corrugated plastic. Inexpensive, Effective Advertisement These Yard Signs provide the cheapest form of advertising known to mankind. Perfect for along roadsides, in front of retail stores or can be mounted anywhere without the stand. You can't go wrong with a Sign Mission yard sign! Product Details: Indoor and Outdoor Use Rust and Fade Resistant One-Sided OR Double-Sided Dimensions: 12in X 16in Or 18in X 24in Or 24in X 36in Indoor and Outdoor Use Outdoor durable corrugated plastic, high-quality vinyl graphics, with premium-grade ink

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.