
Visit Santa Double Sided Corrugated Plastic Circle Yard Sign
Mfr # C-24-CIR-DS-WS-Visit Santa
Zoro # G809687546
product price: $30.99
/eaKey Features
Thickness
0.1 in
UV Resistant
Yes
Width
0.04 in
Sign Mounting Style
Yard Stakes
Sign Material
Corrugated Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-24-CIR-DS-WS-Visit Santa
Zoro #
G809687546
UPC #
705675610263
Country of Origin
United States
Dimensions
Thickness
0.1 in
Width
0.04 in
Height
24 in
Length
24 in
Size
24"
Details
UV Resistant
Yes
Sign Mounting Style
Yard Stakes
Sign Material
Corrugated Plastic
Double-Sided
Yes
Stake Included
Has Stakes
Single or Double Sided
Double Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.