Washington Route Marker Shield Sign Us 1, 18 inch X 18 inch, Plastic Sign, 2PK

  • Mfr # SHI-P-2PACK-18-475

  • Zoro # G315377252


product price:  $49.49
/pk 2, $24.75/ea

Key Features

Width
18 in
Height
18 in
Sign Material
Plastic Sign
Size
18 in x 18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SHI-P-2PACK-18-475
Zoro #
G315377252
UPC #
198821811803
Country of Origin
United States

Dimensions

Width
18 in
Height
18 in
Size
18 in x 18 in

Details

Sign Material
Plastic Sign

Description

Celebrate a Legendary Highway with the "US 101" Washington Route Marker Shield Sign Bring the spirit of the Pacific Northwest into your space with this Shield Sign, which reads, "US 101." Perfect for collectors, road trip enthusiasts, or those who love scenic highways, this sign adds personality and nostalgia to any environment. Built to Withstand the Elements Made from heavy-duty commercial grade polystyreneplastic, this 18 inch by 18 inch sign resists rust and corrosion. Its fade-resistant inks and UV-protective coating ensure the message remains vibrant and visible over time. Pre-cut holes make installation fast and secure. A Timeless Piece of Americana The bold design captures the history and adventure of "US 101," making it a standout addition to any collection or decor. Built to last, it's a tribute to the freedom of the open road.


  • • DURABLE ALL-WEATHER DESIGN: Our (2 Pack) 18 inch X 18 inch commercial-grade signs are made with UV-protected plastic, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.