Welcome 2 Circle Vinyl Laminated Decal
- Mfr # D-48-CIR-Welcome cat
- Zoro # G509703508
product price:Â
$
49.99
/ea
Key Features
Size
48"
Double-Sided
No
Sign Material
Vinyl
Length
48 in
Height
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-48-CIR-Welcome cat
- Zoro #
- G509703508
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 48"
- Length
- 48 in
- Height
- 48 in
- Thickness
- 0.1 in
- Width
- 0.01 in
Details
- Double-Sided
- No
- Sign Material
- Vinyl
- UV Resistant
- Yes
- Sign Mounting Style
- Self Adhesive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.