Welcome 2 Circle Vinyl Laminated Decal
- Mfr # D-8-CIR-Welcome cat
- Zoro # G609703248
product price:Â
$
6.99
/ea
Sold in multiples of 2 for
$13.98
Key Features
Size
8"
Sign Material
Vinyl
Double-Sided
No
Length
8 in
Height
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-8-CIR-Welcome cat
- Zoro #
- G609703248
- UPC #
- -
- Country of Origin
- United States
- Sign Material
- Vinyl
- Double-Sided
- No
- Sign Mounting Style
- Self Adhesive
- UV Resistant
- Yes
Dimensions
- Size
- 8"
- Length
- 8 in
- Height
- 8 in
- Width
- 0.01 in
- Thickness
- 0.1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.