
What Happens At The Beach Circle Corrugated Plastic Sign
Mfr # C-8-CIR-What happens at the beach
Zoro # G009679532
product price:Â $7.99
/eaKey Features
Thickness
0.1 in
Width
0.04 in
Sign Mounting Style
Yard Stakes
Length
8 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C-8-CIR-What happens at the beach
Zoro #
G009679532
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Width
0.04 in
Length
8 in
Height
8 in
Details
Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Sign Material
Corrugated Plastic
Double-Sided
No
Includes
NoStakes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.