Shop SIGNMISSION
See all product information
What Happens in the Garage Stays in the Garage, Red & White Aluminum Architectural Sign
Mfr # A-DES-RW-1824-22703
Zoro # G909679489
product price:Â $52.99
/eaKey Features
UV Resistant
Yes
Length
18"
Thickness
0.1 in
Width
1 in
Double-Sided
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A-DES-RW-1824-22703
Zoro #
G909679489
UPC #
785590038182
Country of Origin
United States
Dimensions
Length
18"
Thickness
0.1 in
Width
1 in
Height
24"
Details
UV Resistant
Yes
Double-Sided
No
Sign Mounting Style
Mounting Holes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.