
Wisconsin Arrow Decal Funny Home Decor 36in Wide
Mfr # D-A-12-999543
Zoro # G609671837
product price:Â $24.99
/eaKey Features
Sign Mounting Style
Self Adhesive
Thickness
0.1 in
UV Resistant
Yes
Length
12"
Double-Sided
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D-A-12-999543
Zoro #
G609671837
UPC #
807330557651
Country of Origin
United States
Dimensions
Thickness
0.1 in
Length
12"
Height
36"
Size
12 in x 36 in
Details
Item
Decal
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double-Sided
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.