Shop SIGNMISSION
See all product information
Create Account
You Are My Pot Of Gold Circle Vinyl Laminated Decal
- Mfr # D-48-CIR-You are my pot of gold
- Zoro # G509671593
product price:Â
$
49.99
/ea
Key Features
Sign Material
Vinyl
Height
48 in
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Width
0.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-48-CIR-You are my pot of gold
- Zoro #
- G509671593
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 48 in
- Width
- 0.01 in
- Thickness
- 0.1 in
- Length
- 48 in
Details
- Sign Material
- Vinyl
- Sign Mounting Style
- Self Adhesive
- UV Resistant
- Yes
- Double-Sided
- No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.