Zombie Monster Yard Sign with Stake, Scary Halloween Trick or Treat Decoration
- Mfr # C-DC-36-Zombie Monster
- Zoro # G609690517
product price:Â
$
37.99
/ea
Key Features
Thickness
0.1 in
Length
8 in
Height
18 in
UV Resistant
Yes
Double-Sided
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-DC-36-Zombie Monster
- Zoro #
- G609690517
- UPC #
- 705675477200
- Country of Origin
- United States
Dimensions
- Thickness
- 0.1 in
- Length
- 8 in
- Height
- 18 in
- Size
- 36"
Details
- UV Resistant
- Yes
- Double-Sided
- No
- Sign Mounting Style
- Yard Stakes
- Single or Double Sided
- Single Sided
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.