Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polupropylene Strap, 250 lb, Black

  • Mfr # 2x3015

  • Zoro # G204851429


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.35 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2x3015
Zoro #
G204851429
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.35 in

Details

Item
Polupropylene Strap
Color
Black

Description

Polupropylene Strap, Strapping Grade Machine Strapping, Strapping Width 3/8 in, Thickness 0.35 in, Break Strength 250 lb, Core Diameter 8 in, Core Width 8 in, Strapping Finish Embossed Dry, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.