Shop SIGNODE
See all product information
Create Account
POLYESTER Strap, 1,100 lb, Green
- Mfr # 2X2232
- Zoro # G622576553
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Strapping Thickness
0.03 in
Color
Green
AAR Approved
No
Standards
ASTM D 3950
Break Strength
1,100 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2X2232
- Zoro #
- G622576553
- UPC #
- -
- Country of Origin
- United States
- Color
- Green
- AAR Approved
- No
- Standards
- ASTM D 3950
- Break Strength
- 1,100 lb
- Strapping Finish
- Embossed Dry
- Strapping Material
- Polyester
- Strapping Grade
- Hand Strapping
- Item
- POLYESTER Strap
Description
POLYESTER Strap, Strapping Grade Hand Strapping, Strapping Width 5/8 in, Break Strength 1,100 lb, Core Diameter 16 in, Core Width 6 in, Strapping Finish Embossed Dry, Color Green