Shop SIGNODE
See all product information
Create Account
POLYPROPYLENE STRAP, 120 lb, White
Mfr # 2X3001
Zoro # G922576666
product price:Â
$
91.69
/ea
Key Features
Strapping Length
23,000 ft
Break Strength
120 lb
AAR Approved
No
Strapping Grade
Machine Strapping
Strapping Width
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2X3001
- Zoro #
- G922576666
- UPC #
- -
- Country of Origin
- United States
- Break Strength
- 120 lb
- AAR Approved
- No
- Strapping Grade
- Machine Strapping
- Standards
- ASTM D 3950
- Strapping Finish
- Embossed Dry
- Color
- White
- Strapping Material
- Polypropylene
- Item
- POLYPROPYLENE STRAP
Description
POLYPROPYLENE STRAP, Strapping Grade Machine Strapping, Strapping Width 3/16 in, Break Strength 120 lb, Core Diameter 8 in, Core Width 8 in, Strapping Finish Embossed Dry, Color White