Steel Strapping, 20 mil, 1/2 In. W
Mfr # 2X2071
Zoro # G2211797
product price: $213.99
/eaKey Features
Width
1/2"
Thickness
0.020"
Length
3087 ft.
Breaking Strength
1170 lb.
Wind
MW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2X2071
Zoro #
G2211797
UPC #
-
Country of Origin
United States
Dimensions
Width
1/2"
Thickness
0.020"
Length
3087 ft.
Strapping Thickness
0.02 in
Strapping Length
3,087 ft
Strapping Width
1/2 in
Mil Thickness
20
Core Size
3 in Dia
Core Width
3 in
Core Diameter
16 in
Details
Item
Steel Strapping
Breaking Strength
1170 lb.
Wind
MW
Rolls per Case
12 Rolls
Strapping Application
Standard Duty Steel
AAR Approved
No
ASTM Number
D3953
Material
Steel
Heat Treated
No
Carbon Level
Low Carbon
Strapping Wind
Oscillated
Break Strength
1,170 lb
Coil Weight
100 lb
Color
Black
Description
Steel Strapping, Strapping Application Standard Duty Steel, Strapping Width 1/2 in, Strapping Thickness 0.02 in, Break Strength 1,170 lb, Strapping Length 3,087 ft, Strapping Wind Oscillated, Core Diameter 16 in, AAR Approved No, Rolls per Case 12 Rolls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.