Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Strapping, 20 mil, 2060 ft. L

  • Mfr # 2X2056

  • Zoro # G0823164


product price: $248.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Width
3/4"
Thickness
0.020"
Length
2060 ft.
Breaking Strength
2250 lb.
Coil Width
26-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2X2056
Zoro #
G0823164
UPC #
-
Country of Origin
United States

Dimensions

Width
3/4"
Thickness
0.020"
Length
2060 ft.
Coil Width
26-1/2"
Strapping Length
2,060 ft
Core Width
16 in
Core Size
3 in Dia
Strapping Thickness
0.02 in
Mil Thickness
20
Strapping Width
3/4 in
Core Diameter
16 in

Details

Item
Steel Strapping
Breaking Strength
2250 lb.
Wind
MW
Strapping Application
High Tensile Steel
Heat Treated
Yes
Color
Black
AAR Approved
Yes
Break Strength
2,250 lb
Standards
AAR
Material
Steel
Coil Weight
100 lb
ASTM Number
D3953
Carbon Level
High Carbon
Strapping Wind
Oscillated
Rolls per Case
12 Rolls

Description

Steel Strapping, Strapping Application High Tensile Steel, Strapping Width 3/4 in, Strapping Thickness 0.02 in, Break Strength 2,250 lb, Strapping Length 2,060 ft, Strapping Wind Oscillated, Core Diameter 16 in, AAR Approved Yes, Rolls per Case 12 Rolls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.