Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Strapping, 20 mil, 2478 ft. L

  • Mfr # 2X1534

  • Zoro # G1625251


product price: $258.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Width
5/8"
Thickness
0.020"
Length
2478 ft.
Breaking Strength
1900 lb.
Wind
MW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2X1534
Zoro #
G1625251
UPC #
-
Country of Origin
United States

Dimensions

Width
5/8"
Thickness
0.020"
Length
2478 ft.
Strapping Length
2,478 ft
Core Width
16 in
Strapping Thickness
0.02 in
Mil Thickness
20
Core Size
3 in Dia
Strapping Width
5/8 in
Core Diameter
16 in

Details

Item
Steel Strapping
Breaking Strength
1900 lb.
Wind
MW
AAR Approved
Yes
Break Strength
1,900 lb
Carbon Level
High Carbon
Coil Weight
100 lb
Strapping Wind
Oscillated
Color
Black
Standards
AAR
ASTM Number
D3953
Heat Treated
Yes
Rolls per Case
12 Rolls
Strapping Application
High Tensile Steel
Material
Steel

Description

Steel Strapping, Strapping Application High Tensile Steel, Strapping Width 5/8 in, Strapping Thickness 0.02 in, Break Strength 1,900 lb, Strapping Length 2,478 ft, Strapping Wind Oscillated, Core Diameter 16 in, AAR Approved Yes, Rolls per Case 12 Rolls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.