Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Strapping, 29 mil, 3/4 In. W

  • Mfr # 2X1943

  • Zoro # G3483444


product price: $254.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Width
3/4"
Thickness
0.029"
Length
1428 ft.
Breaking Strength
3400 lb.
Wind
MW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2X1943
Zoro #
G3483444
UPC #
-
Country of Origin
United States

Dimensions

Width
3/4"
Thickness
0.029"
Length
1428 ft.
Strapping Width
3/4 in
Strapping Thickness
0.029 in
Mil Thickness
29
Strapping Length
1,428 ft
Core Size
3 in Dia
Core Width
3 in
Core Diameter
16 in

Details

Item
Steel Strapping
Breaking Strength
3400 lb.
Wind
MW
Heat Treated
Yes
Standards
AAR
Material
Steel
Carbon Level
High Carbon
Rolls per Case
12 Rolls
Coil Weight
100 lb
Break Strength
3,400 lb
Strapping Application
High Tensile Steel
AAR Approved
Yes
ASTM Number
D3953
Color
Black
Strapping Wind
Oscillated

Description

Steel Strapping, Strapping Application High Tensile Steel, Strapping Width 3/4 in, Strapping Thickness 0.029 in, Break Strength 3,400 lb, Strapping Length 1,428 ft, Strapping Wind Oscillated, Core Diameter 16 in, AAR Approved Yes, Rolls per Case 12 Rolls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.